






€628.24/ pieceexcl. VAT
€760.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Spherical Roller Bearing |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 670 kN |
Dynamic load rating | 456 kN |
Limiting speed | 3400 rpm |
Reference speed | 2400 rpm |
Fatigue load limit | 68 kN |
Weight | 5.25 kg |
Weight | 11.6 lb |
€702.24/ pieceexcl. VAT
€849.71incl. VAT
Estimated delivery date - 11/11/2026