SKF

SKF Double-row spherical roller bearing Cylindrical bore 24022 CC/W33

  • ERIKS:24002150
  • Manufacturer:7316571868967
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is designed for heavy loads in both directions offering self-alignment to accommodate shaft deflections and misalignment. The cylindrical bore and sheet metal cage support robust performance and durability. It features relubrication capability reduced friction and a long operational life. The bearing is suitable for modular system integration with housings sleeves and nuts. Features
  • Relubrication feature extends service intervals and minimises maintenance downtime
  • Self-aligning design compensates for shaft misalignment and reduces premature failure risk
  • High load carrying capacity supports demanding applications with increased reliability
  • Low friction operation reduces energy consumption and extends component lifespan
  • Sheet metal cage construction enhances durability under tough operating conditions
Application & Usage
  • Used with modular bearing housings in industrial drive systems
  • Ideal for heavy-duty conveyor equipment in mining and aggregates
  • Compatible with large electric motors requiring precise shaft guidance
Save to list

€602.64/ pieceexcl. VAT

€729.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
240
Type
Spherical Roller Bearing
Inner Diameter
110 mm
Outer Diameter
170 mm
Width
60 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
620 kN
Dynamic load rating
437 kN
Limiting speed
3600 rpm
Reference speed
2400 rpm
Fatigue load limit
67 kN
Weight
4.88 kg
Weight
10.8 lb