

€543.71/ pieceexcl. VAT
€657.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Spherical Roller Bearing |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 50 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 415 kN |
Dynamic load rating | 296 kN |
Limiting speed | 4000 rpm |
Reference speed | 2800 rpm |
Weight | 2.94 kg |
Weight | 6.48 lb |