SKF

SKF Double-row spherical roller bearing Cylindrical bore 24015 CC/W33

  • ERIKS:24002144
  • Manufacturer:7316570584523
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing accommodates heavy loads and misalignment in demanding applications. Its self-aligning design minimises friction and temperature rise under load. The bearing includes relubrication features for extended service life. Suitable for modular systems with housings sleeves and nuts. Features
  • Sheet metal cage provides robust guidance reducing operational failures in harsh environments
  • Relubrication feature extends maintenance intervals lowering downtime and service costs
  • High load carrying capacity enables reliable operation even under significant radial forces
  • Self-aligning capability compensates for shaft deflections improving overall system reliability
  • Low friction design minimises energy losses enhancing equipment efficiency and lifespan
Application & Usage
  • Used with modular bearing housings in heavy industrial equipment
  • Ideal for conveyor systems requiring tolerance of shaft misalignment
  • Compatible with mining machinery exposed to variable load conditions
Save to list

€455.04/ pieceexcl. VAT

€550.60incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
240
Type
Spherical Roller Bearing
Inner Diameter
75 mm
Outer Diameter
115 mm
Width
40 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
232 kN
Dynamic load rating
181 kN
Limiting speed
5300 rpm
Reference speed
3800 rpm
Fatigue load limit
28.5 kN
Weight
1.43 kg
Weight
3.14 lb