SKF

SKF Double-row spherical roller bearing Cylindrical bore 23984 CC/W33

  • ERIKS:23756339
  • Manufacturer:7316571871936
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is engineered to accommodate heavy loads in both directions and allows for shaft misalignment. It incorporates relubrication features facilitating maintenance in demanding industrial environments. The sheet metal cage and cylindrical bore design contribute to reliability and durability. The bearing supports low friction operation and increased wear resistance extending service life in modular systems. Features
  • Relubrication feature enables extended maintenance intervals and reduces unplanned downtime
  • Self-aligning design compensates for shaft misalignment and minimises operational disruptions
  • High load carrying capacity supports demanding industrial applications with heavy radial and axial forces
  • Sheet metal cage enhances structural integrity and ensures consistent performance in harsh conditions
  • Low friction operation maintains stable temperatures and extends bearing service intervals
Application & Usage
  • Used with modular systems including housings sleeves and nuts
  • Ideal for heavy-duty machinery requiring misalignment accommodation
  • Compatible with industrial setups demanding reliable low-maintenance bearings
Save to list

€6,039.63/ pieceexcl. VAT

€7,307.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
239
Type
Spherical Roller Bearing
Inner Diameter
420 mm
Outer Diameter
560 mm
Width
106 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
4150 kN
Dynamic load rating
2083 kN
Limiting speed
1100 rpm
Reference speed
1000 rpm
Fatigue load limit
305 kN
Weight
72.1 kg
Weight
159 lb