SKF

SKF Double-row spherical roller bearing Cylindrical bore 23984 CC/C3W33

  • ERIKS:23756338
  • Manufacturer:7316571871875
Image 1
Overview This spherical roller bearing is designed for heavy loads and misalignment tolerance. The product features a cylindrical bore and a sheet metal cage. Its relubrication capability supports extended operational life in demanding environments. With dimensions of 420 mm bore 560 mm outer diameter and 106 mm width it delivers consistent performance. Features
  • Relubrication feature supports prolonged uptime in high-load operations
  • Self-aligning design compensates for shaft misalignment reducing failure risk
  • Sheet metal cage construction ensures stable roller guidance under load
  • High dynamic load rating enables use in demanding industrial settings
  • Cylindrical bore facilitates straightforward mounting and maintenance
Application & Usage
  • Used with modular systems including housings and sleeves
  • Ideal for heavy machinery with substantial shaft deflection
  • Compatible with equipment requiring low friction and long service life
Save to list

€6,039.63/ pieceexcl. VAT

€7,307.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
239
Type
Spherical Roller Bearing
Inner Diameter
420 mm
Outer Diameter
560 mm
Width
106 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
4150 kN
Dynamic load rating
2083 kN
Limiting speed
1100 rpm
Reference speed
1000 rpm
Weight
72.1 kg
Weight
159 lb