Overview This spherical roller bearing is designed for applications demanding high load capacity and misalignment accommodation. The robust construction features sheet metal cage and supports relubrication enabling reliable performance in heavy-duty operations. The bearing operates at a limiting speed of 1200 r/min and reference speed of 1100 r/min. With a width of 4.1732 in and a weight of 146.299 lb it is suitable for modular system integration.
Features- Sheet metal cage construction enhances durability under severe operating conditions
- Self-aligning capability reduces maintenance caused by shaft misalignment
- Relubrication feature extends service life and reduces unplanned downtime
- High load carrying capacity supports demanding industrial applications
- Low friction operation minimises temperature rise and energy consumption
Application & Usage- Used with modular bearing systems requiring high load support
- Ideal for heavy machinery in mining or mineral processing environments
- Compatible with applications experiencing shaft deflection or misalignment