

€4,587.10/ pieceexcl. VAT
€5,550.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 239 |
Type | Spherical Roller Bearing |
Inner Diameter | 340 mm |
Outer Diameter | 460 mm |
Width | 90 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2800 kN |
Dynamic load rating | 1490 kN |
Limiting speed | 1400 rpm |
Reference speed | 1300 rpm |
Weight | 43 kg |
Weight | 94.7 lb |