






€2,537.96/ pieceexcl. VAT
€3,070.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 239 |
Type | Spherical Roller Bearing |
Inner Diameter | 280 mm |
Outer Diameter | 380 mm |
Width | 75 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1760 kN |
Dynamic load rating | 1016 kN |
Limiting speed | 1700 rpm |
Reference speed | 1600 rpm |
Fatigue load limit | 143 kN |
Weight | 23.9 kg |
Weight | 52.8 lb |
€2,497.66/ pieceexcl. VAT
€3,022.17incl. VAT
Estimated delivery date - 10/11/2026