






€2,195.76/ pieceexcl. VAT
€2,656.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 239 |
Type | Spherical Roller Bearing |
Inner Diameter | 260 mm |
Outer Diameter | 360 mm |
Width | 75 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1800 kN |
Dynamic load rating | 1055 kN |
Limiting speed | 1900 rpm |
Reference speed | 1700 rpm |
Fatigue load limit | 156 kN |
Weight | 23.1 kg |
Weight | 50.9 lb |
€2,125.41/ pieceexcl. VAT
€2,571.75incl. VAT
4 In stock - Estimated delivery date 06/11/2026