SKF

SKF Double-row spherical roller bearing Cylindrical bore 23940 CC/C3W33

  • ERIKS:23756313
  • Manufacturer:7316570697087
Image 1
Overview This spherical roller bearing is engineered for heavy load accommodation and self-alignment in demanding environments. The design includes sheet metal cage and supports relubrication for extended service intervals. It can handle shaft misalignment and deflections with minimal impact on friction or temperature. The bearing is suitable for modular systems that include housings sleeves and nuts. Features
  • High load carrying capacity ensures reliability in demanding operations with heavy forces
  • Self-aligning construction compensates for shaft misalignment reducing downtime from installation errors
  • Relubrication feature enables prolonged service intervals minimising maintenance frequency
  • Low friction design reduces operating temperature promoting longer bearing life
  • Sheet metal cage enhances robustness decreasing risk of cage deformation under stress
Application & Usage
  • Used with modular bearing housings requiring high capacity and self-alignment
  • Ideal for rotating machinery operating in environments with potential shaft deflection
  • Compatible with systems demanding frequent relubrication for extended uptime
Save to list

€1,490.14/ pieceexcl. VAT

€1,803.07incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
239
Type
Spherical Roller Bearing
Inner Diameter
200 mm
Outer Diameter
280 mm
Width
60 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1040 kN
Dynamic load rating
651 kN
Limiting speed
2400 rpm
Reference speed
2200 rpm
Weight
11.3 kg
Weight
24.8 lb