






€1,403.42/ pieceexcl. VAT
€1,698.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 239 |
Type | Spherical Roller Bearing |
Inner Diameter | 190 mm |
Outer Diameter | 260 mm |
Width | 52 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 800 kN |
Dynamic load rating | 499 kN |
Limiting speed | 2600 rpm |
Reference speed | 2400 rpm |
Fatigue load limit | 75 kN |
Weight | 7.95 kg |
Weight | 17.5 lb |
€1,462.56/ pieceexcl. VAT
€1,769.70incl. VAT
2 In stock - Estimated delivery date 06/11/2026