

€9,770.56/ pieceexcl. VAT
€11,822.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Spherical Roller Bearing |
Inner Diameter | 300 mm |
Outer Diameter | 540 mm |
Width | 192 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 5850 kN |
Dynamic load rating | 4052 kN |
Limiting speed | 1000 rpm |
Reference speed | 750 rpm |
Fatigue load limit | 425 kN |
Weight | 187 kg |
Weight | 411 lb |