SKF

SKF Double-row spherical roller bearing Cylindrical bore 23256 CC/W33

  • ERIKS:23756266
  • Manufacturer:7316571742328
Image 1
Overview This spherical roller bearing accommodates heavy loads in both directions and supports misalignment and shaft deflections. Its design features relubrication capability to extend service life in demanding industrial environments. The bearing operates with low friction and maintains consistent performance under significant radial and axial stress. Modular compatibility allows integration with housings sleeves and nuts for versatile assembly. Features
  • Self-aligning design compensates for shaft deflections reducing risk of premature failure
  • Relubrication feature extends maintenance intervals minimising downtime for operators
  • High load carrying capacity enables use in applications with significant mechanical stress
  • Sheet metal cage construction offers reliable durability in industrial environments
  • Low friction operation maintains temperature stability supporting consistent system efficiency
Application & Usage
  • Used with modular bearing housings in heavy machinery
  • Ideal for supporting conveyor pulleys in mining operations
  • Compatible with large gearboxes in material processing plants
Save to list

€8,129.87/ pieceexcl. VAT

€9,837.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
232
Type
Spherical Roller Bearing
Inner Diameter
280 mm
Outer Diameter
500 mm
Width
176 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
4900 kN
Dynamic load rating
3425 kN
Limiting speed
1100 rpm
Reference speed
800 rpm
Fatigue load limit
360 kN
Weight
145 kg
Weight
320 lb