SKF

SKF Double-row spherical roller bearing Cylindrical bore 23238 CC/W33

  • ERIKS:23756243
  • Manufacturer:7316576602153
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing accommodates heavy loads in both directions and facilitates relubrication. The self-aligning design tolerates misalignment and shaft deflection without increased friction. Its sheet metal cage and modular compatibility support diverse mounting options. The bearing delivers low friction and extended service life with increased wear resistance. Units are suitable for demanding industrial applications requiring robust performance. Features
  • Self-aligning design compensates for shaft misalignment reducing maintenance needs and downtime
  • High load carrying capacity enables reliable operation under heavy mechanical stress
  • Relubrication features extend service intervals and help maintain optimal function
  • Low friction operation minimises heat generation supporting longer bearing lifespan
  • Sheet metal cage construction provides stability for consistent rotational performance
Application & Usage
  • Used with modular bearing housings requiring heavy load support
  • Ideal for conveyor systems with frequent shaft deflection and misalignment
  • Compatible with industrial gearboxes demanding high wear resistance
Save to list

€2,828.94/ pieceexcl. VAT

€3,423.02incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
232
Type
Spherical Roller Bearing
Inner Diameter
190 mm
Outer Diameter
340 mm
Width
120 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
2400 kN
Dynamic load rating
1759 kN
Limiting speed
1800 rpm
Reference speed
1300 rpm
Fatigue load limit
208 kN
Weight
46.6 kg
Weight
103 lb
Alternatives

€2,865.72/ pieceexcl. VAT

€3,467.52incl. VAT

Estimated delivery date - 11/11/2026