SKF

SKF Double-row spherical roller bearing Cylindrical bore 23238 CC/C2W33

  • ERIKS:13196492
  • Manufacturer:7316576657528
Image 1
Overview This spherical roller bearing features a cylindrical bore and a sheet metal cage supporting heavy loads in both directions. Its self-aligning design accommodates misalignment and shaft deflections without significant friction or temperature increase. The bearing facilitates relubrication for maintenance efficiency and is constructed for enhanced wear resistance. Suitable for modular systems with housings sleeves and nuts. Features
  • Self-aligning construction compensates for shaft deflection reducing risk of premature failure
  • Relubrication feature enables easier maintenance extending operational lifespan
  • Sheet metal cage provides stable roller guidance improving bearing reliability
  • High load carrying capacity supports demanding industrial environments with reduced downtime
  • Low friction operation minimises energy loss enhancing overall system efficiency
Application & Usage
  • Used with large industrial gearboxes for continuous operation
  • Ideal for heavy-duty conveyor systems requiring high load support
  • Compatible with modular bearing housings in mining equipment
Save to list

€2,969.56/ pieceexcl. VAT

€3,593.17incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
232
Type
Spherical Roller Bearing
Inner Diameter
190 mm
Outer Diameter
340 mm
Width
120 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
2400 kN
Dynamic load rating
1759 kN
Limiting speed
1800 rpm
Reference speed
1300 rpm
Weight
47 kg
Weight
106 lb