SKF

SKF Double-row spherical roller bearing Cylindrical bore 23228 CC/W33

  • ERIKS:23756223
  • Manufacturer:7316576601125
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is designed for high load capacities and reliable operation in demanding industrial environments. The self-aligning construction accommodates misalignment and shaft deflections with minimal friction or temperature rise. Relubrication features are integrated to support extended service intervals and durability. The bearing is suitable for modular assembly with compatible housings sleeves and nuts. Features
  • Self-aligning design compensates for shaft deflection reducing maintenance needs
  • High load carrying capacity enables use in heavy-duty industrial applications
  • Relubrication feature allows for longer service intervals minimising downtime
  • Low friction operation results in energy savings and decreased heat generation
  • Sheet metal cage construction ensures durability in demanding conditions
Application & Usage
  • Used with modular bearing housings and mounting sleeves
  • Ideal for heavy machinery with frequent misalignment or shaft movement
  • Compatible with equipment requiring high load support and long service life
Save to list

€1,173.10/ pieceexcl. VAT

€1,419.45incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
232
Type
Spherical Roller Bearing
Inner Diameter
140 mm
Outer Diameter
250 mm
Width
88 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1250 kN
Dynamic load rating
962 kN
Limiting speed
2400 rpm
Reference speed
1700 rpm
Fatigue load limit
120 kN
Weight
18.4 kg
Weight
40.7 lb
Alternatives

€1,288.33/ pieceexcl. VAT

€1,558.88incl. VAT

Estimated delivery date - 11/11/2026