

€941.56/ pieceexcl. VAT
€1,139.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Spherical Roller Bearing |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 80 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1060 kN |
Dynamic load rating | 826 kN |
Limiting speed | 2600 rpm |
Reference speed | 1900 rpm |
Weight | 14.1 kg |
Weight | 31 lb |
€950.22/ pieceexcl. VAT
€1,149.77incl. VAT
Estimated delivery date - 11/11/2026