






€790.14/ pieceexcl. VAT
€956.07incl. VAT
14 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Spherical Roller Bearing |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 76 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 930 kN |
Dynamic load rating | 732 kN |
Limiting speed | 2800 rpm |
Reference speed | 2000 rpm |
Fatigue load limit | 93 kN |
Weight | 11.9 kg |
Weight | 26.2 lb |
€857.90/ pieceexcl. VAT
€1,038.06incl. VAT
Estimated delivery date - 11/11/2026