SKF

SKF Double-row spherical roller bearing Cylindrical bore 23222 CC/W33

  • ERIKS:23756208
  • Manufacturer:7316576602030
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is designed for heavy load applications with relubrication capability. Self-aligning properties accommodate misalignment and shaft deflection with minimal friction. Its modular design allows integration with housings sleeves and nuts. The sheet metal cage construction supports long service life in demanding environments. Features
  • Relubrication feature ensures consistent lubrication for reduced maintenance requirements
  • Self-aligning design accommodates shaft deflection for reliable operation under misalignment
  • High load carrying capacity enables use in demanding industrial applications
  • Sheet metal cage construction increases durability and wear resistance in harsh conditions
  • Low friction operation supports extended service life and efficient performance
Application & Usage
  • Used with modular bearing housings for flexible mounting solutions
  • Ideal for heavy machinery requiring resistance to shaft misalignment
  • Compatible with equipment operating under high load and dynamic forces
Save to list

€562.46/ pieceexcl. VAT

€680.58incl. VAT

14 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
232
Type
Spherical Roller Bearing
Inner Diameter
110 mm
Outer Diameter
200 mm
Width
69.8 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
765 kN
Dynamic load rating
626 kN
Limiting speed
3200 rpm
Reference speed
2200 rpm
Fatigue load limit
76.5 kN
Weight
9.54 kg
Weight
21 lb
Alternatives

€685.10/ pieceexcl. VAT

€828.97incl. VAT

Estimated delivery date - 11/11/2026