SKF

SKF Double-row spherical roller bearing Cylindrical bore 23222 CC/C4W33

  • ERIKS:23756207
  • Manufacturer:7316576657221
Image 1
Overview This spherical roller bearing is designed for high load applications in demanding industrial environments. It features a 110 mm bore and a 200 mm outer diameter supporting heavy loads in both radial and axial directions. The sheet metal cage and relubrication features enhance operational reliability and service life. Its self-aligning capability accommodates shaft misalignment and deflections maintaining stable performance. Features
  • Relubrication feature extends maintenance intervals and reduces downtime for users
  • Self-aligning design compensates for misalignment and shaft deflections preventing premature failure
  • High load carrying capacity enables performance under heavy radial and axial loads
  • Sheet metal cage construction supports durability in harsh operating conditions
  • Low friction operation minimises heat generation and wear for longer service life
Application & Usage
  • Used with modular bearing housings in heavy machinery
  • Ideal for conveyor systems requiring robust shaft support
  • Compatible with industrial gearboxes for power transmission systems
Save to list

€662.90/ pieceexcl. VAT

€802.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
232
Type
Spherical Roller Bearing
Inner Diameter
110 mm
Outer Diameter
200 mm
Width
69.8 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
765 kN
Dynamic load rating
626 kN
Limiting speed
3200 rpm
Reference speed
2200 rpm
Weight
9.54 kg
Weight
21 lb