SKF

SKF Double-row spherical roller bearing Cylindrical bore 23220 CC/W33

  • ERIKS:23756202
  • Manufacturer:7316576657184
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is designed to accommodate heavy loads in both directions and allows for shaft misalignment. Its construction minimises friction and temperature increases during operation. Integrated relubrication features facilitate maintenance and extend service life. The bearing is suitable for modular systems including housings sleeves and nuts. Features
  • Self-aligning design accommodates shaft deflections and misalignment reducing operational stoppages
  • High load carrying capacity in both directions supports demanding industrial requirements
  • Integrated relubrication features extend bearing lifespan and reduce maintenance intervals
  • Low friction operation minimises energy consumption and heat generation during use
  • Sheet metal cage construction enhances durability and stability under load
Application & Usage
  • Used with modular bearing housings and adapter sleeves
  • Ideal for heavy duty conveyors in mining or aggregate processing
  • Compatible with large rotating machinery in materials handling
Save to list

€453.75/ pieceexcl. VAT

€549.04incl. VAT

11 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
232
Type
Spherical Roller Bearing
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
60.3 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
600 kN
Dynamic load rating
498 kN
Limiting speed
3400 rpm
Reference speed
2400 rpm
Fatigue load limit
63 kN
Weight
6.55 kg
Weight
14.4 lb
Alternatives

€552.57/ pieceexcl. VAT

€668.61incl. VAT

Estimated delivery date - 11/11/2026