SKF

SKF Double-row spherical roller bearing Cylindrical bore 23220 CC/C4W33

  • ERIKS:24035758
  • Manufacturer:7316576657177
Image 1
Overview This spherical roller bearing features a bore diameter of 100 mm and a width of 60.3 mm. Its sheet metal cage and C4 radial internal clearance support operation under high dynamic and static loads. Designed for relubrication it delivers low friction and increased wear resistance. The bearing is suitable for applications where misalignment and shaft deflections are expected. Features
  • Accommodates misalignment to maintain performance in shaft deflection conditions
  • High load carrying capacity supports demanding operating environments and heavy machinery
  • Relubrication features extend service life and reduce downtime for users
  • Low friction design minimises heat generation for improved operational reliability
  • C4 radial internal clearance handles thermal expansion under high load applications
Application & Usage
  • Used with modular bearing housings
  • sleeves and nuts
  • Ideal for equipment subject to shaft misalignment or heavy radial loads
  • Compatible with machinery requiring frequent relubrication and low maintenance
Save to list

€534.78/ pieceexcl. VAT

€647.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
232
Type
Spherical Roller Bearing
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
60.3 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
600 kN
Dynamic load rating
498 kN
Limiting speed
3400 rpm
Reference speed
2400 rpm
Weight
6.55 kg
Weight
14.4 lb