SKF

SKF Double-row spherical roller bearing Cylindrical bore 23220 CC/C3W33

  • ERIKS:23756201
  • Manufacturer:7316576657160
Image 1
Overview This spherical roller bearing is designed to accommodate heavy loads and shaft misalignment in demanding industrial applications. Its self-aligning feature minimises friction and temperature increases under deflection. The construction includes provisions for relubrication to extend operational life. Modular compatibility allows integration with housings sleeves and nuts. The bearing is engineered to deliver consistent performance in environments with high load requirements. Features
  • Self-aligning design compensates for shaft deflections to prevent premature bearing failure
  • Relubrication feature enables extended service intervals reducing downtime and maintenance costs
  • High load carrying capacity supports demanding applications in both radial and axial directions
  • C3 radial internal clearance allows smooth operation under thermal and mechanical stresses
  • Sheet metal cage ensures durability and reliability in continuous industrial use
Application & Usage
  • Used with modular bearing housings in heavy machinery assemblies
  • Ideal for conveyor systems requiring compensation for shaft misalignment
  • Compatible with mining equipment exposed to high vibration and shock loads
Save to list

€453.75/ pieceexcl. VAT

€549.04incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
232
Type
Spherical Roller Bearing
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
60.3 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
600 kN
Dynamic load rating
498 kN
Limiting speed
3400 rpm
Reference speed
2400 rpm
Weight
6.55 kg
Weight
14.4 lb
Alternatives

€552.57/ pieceexcl. VAT

€668.61incl. VAT

Estimated delivery date - 11/11/2026