SKF

SKF Double-row spherical roller bearing Cylindrical bore 23218 CC/C4W33

  • ERIKS:24002094
  • Manufacturer:7316570607239
Image 1
Overview This spherical roller bearing is designed to accommodate heavy loads in both directions. It features a self-aligning construction that allows for shaft misalignment and deflections. The relubrication capability supports extended service intervals. Its sheet metal cage and C4 clearance contribute to reliable operation in demanding industrial environments. Features
  • Self-aligning design compensates for shaft misalignment and minimises operational disruptions
  • Relubrication feature extends service intervals and reduces maintenance requirements
  • Sheet metal cage enhances strength and durability under heavy load conditions
  • C4 clearance allows for better thermal expansion and higher speed applications
  • Low friction design reduces wear and supports longer bearing life
Application & Usage
  • Used with modular bearing housings in conveyor systems
  • Ideal for heavy-duty gearboxes requiring high load capacity
  • Compatible with industrial fans operating at variable speeds
Save to list

€428.14/ pieceexcl. VAT

€518.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
232
Type
Spherical Roller Bearing
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
52.4 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
440 kN
Dynamic load rating
372 kN
Limiting speed
3800 rpm
Reference speed
2800 rpm
Weight
4.45 kg
Weight
9.81 lb