SKF

SKF Double-row spherical roller bearing Cylindrical bore 23164 CC/C3W33

  • ERIKS:23756170
  • Manufacturer:7316570016420
Image 1
Overview This spherical roller bearing features a robust sheet metal cage and accommodates heavy loads in both directions. It supports misalignment and shaft deflections with minimal friction or temperature increase. The design includes relubrication features to extend operational life and enhance wear resistance. Dimensions of 320 mm bore 540 mm outside diameter and 176 mm width enable use in large demanding applications. Features
  • Sheet metal cage ensures stability under high loads reducing risk of structural failure
  • Relubrication capability prolongs service life by minimising wear during continuous use
  • Self-aligning design compensates for shaft deflections maintaining performance consistency
  • Low friction operation decreases heat generation enhancing efficiency in rotating assemblies
  • High load carrying capacity supports demanding environments preventing premature bearing fatigue
Application & Usage
  • Used with modular bearing housings in heavy industrial machinery
  • Ideal for mining conveyors requiring high load and misalignment tolerance
  • Compatible with paper mill rolls subject to shaft deflections
Save to list

€7,972.52/ pieceexcl. VAT

€9,646.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
231
Type
Spherical Roller Bearing
Inner Diameter
320 mm
Outer Diameter
540 mm
Width
176 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
6000 kN
Dynamic load rating
3923 kN
Limiting speed
1100 rpm
Reference speed
850 rpm
Weight
165 kg
Weight
364 lb