

€3,018.68/ pieceexcl. VAT
€3,652.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Spherical Roller Bearing |
Inner Diameter | 240 mm |
Outer Diameter | 400 mm |
Width | 128 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3200 kN |
Dynamic load rating | 2187 kN |
Limiting speed | 1600 rpm |
Reference speed | 1200 rpm |
Weight | 64.5 kg |
Weight | 142 lb |
€3,653.78/ pieceexcl. VAT
€4,421.07incl. VAT
Estimated delivery date - 11/11/2026