

€2,270.21/ pieceexcl. VAT
€2,746.95incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Spherical Roller Bearing |
Inner Diameter | 200 mm |
Outer Diameter | 340 mm |
Width | 112 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2360 kN |
Dynamic load rating | 1665 kN |
Limiting speed | 1900 rpm |
Reference speed | 1500 rpm |
Weight | 41.4 kg |
Weight | 91.2 lb |
€2,188.61/ pieceexcl. VAT
€2,648.22incl. VAT
Estimated delivery date - 11/11/2026