






€2,107.66/ pieceexcl. VAT
€2,550.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Spherical Roller Bearing |
Inner Diameter | 190 mm |
Outer Diameter | 320 mm |
Width | 104 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2080 kN |
Dynamic load rating | 1456 kN |
Limiting speed | 2000 rpm |
Reference speed | 1500 rpm |
Fatigue load limit | 183 kN |
Weight | 34 kg |
Weight | 75 lb |
€2,134.28/ pieceexcl. VAT
€2,582.48incl. VAT
Estimated delivery date - 11/11/2026