SKF

SKF Double-row spherical roller bearing Cylindrical bore 23138 CC/C2W33

  • ERIKS:13196385
  • Manufacturer:7316570127706
Image 1
Overview This spherical roller bearing accommodates heavy loads and shaft misalignment in demanding industrial environments. The design enables relubrication to optimise service life and reduce friction. Constructed with a sheet metal cage and cylindrical bore it allows for versatile mounting in modular systems. The bearing operates efficiently at high speeds supporting both dynamic and static loads. Absence of sealing makes it suitable for applications requiring regular maintenance access. Features
  • Self-aligning design compensates for shaft deflections reducing risk of premature failure
  • Relubrication capability extends operational lifespan lowering total maintenance costs
  • Sheet metal cage construction enhances structural stability under heavy load conditions
  • Accommodates high dynamic and static loads ensuring reliability in harsh environments
  • Low friction operation minimises heat generation preserving bearing surfaces
Application & Usage
  • Ideal for heavy machinery in mining and mineral processing plants
  • Used with modular bearing housing systems for industrial drives
  • Compatible with equipment requiring frequent shaft alignment adjustments
Save to list

€2,212.44/ pieceexcl. VAT

€2,677.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
231
Type
Spherical Roller Bearing
Inner Diameter
190 mm
Outer Diameter
320 mm
Width
104 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
2080 kN
Dynamic load rating
1456 kN
Limiting speed
2000 rpm
Reference speed
1500 rpm
Weight
34 kg
Weight
75 lb