






€1,679.37/ pieceexcl. VAT
€2,032.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Spherical Roller Bearing |
Inner Diameter | 180 mm |
Outer Diameter | 300 mm |
Width | 96 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1760 kN |
Dynamic load rating | 1263 kN |
Limiting speed | 2200 rpm |
Reference speed | 1700 rpm |
Fatigue load limit | 160 kN |
Weight | 27.1 kg |
Weight | 59.7 lb |
€1,849.81/ pieceexcl. VAT
€2,238.27incl. VAT
Estimated delivery date - 10/11/2026