SKF

SKF Double-row spherical roller bearing Cylindrical bore 23134 CC/C4W33

  • ERIKS:24002086
  • Manufacturer:7316576656286
Image 1
Overview This spherical roller bearing is engineered for high load capacity and misalignment tolerance. It features a cylindrical bore and a sheet metal cage to provide enhanced durability. The relubrication capability supports long-term performance in demanding environments. With a width of 3.4646 in and a net weight of 46.694 lb it is suitable for robust applications. Features
  • Self-aligning design enables compensation for shaft deflections improving operational reliability
  • High load carrying capacity allows use in heavy-duty equipment reducing failure risk
  • Relubrication feature extends service life minimising maintenance intervals
  • Sheet metal cage increases structural strength supporting stable operation under stress
Application & Usage
  • Used with modular bearing housings in mining or aggregate processing
  • Ideal for conveyor systems experiencing shaft misalignment and heavy loads
  • Compatible with industrial gearboxes requiring high load and relubrication
Save to list

€1,603.19/ pieceexcl. VAT

€1,939.86incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
231
Type
Spherical Roller Bearing
Inner Diameter
170 mm
Outer Diameter
280 mm
Width
88 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1500 kN
Dynamic load rating
1086 kN
Limiting speed
2400 rpm
Reference speed
1800 rpm
Weight
21.2 kg
Weight
46.7 lb
Alternatives

€1,618.96/ pieceexcl. VAT

€1,958.94incl. VAT

Estimated delivery date - 11/11/2026