SKF

SKF Double-row spherical roller bearing Cylindrical bore 23134 CC/C3W33

  • ERIKS:23756105
  • Manufacturer:7316576603747
Image 1
Overview This spherical roller bearing accommodates heavy loads in both directions and compensates for shaft misalignment. Its sheet metal cage and C3 clearance support reliable operation under demanding conditions. The design includes relubrication features that enhance long-term service life. Suitable for modular systems involving housings sleeves and nuts. Features
  • Relubrication feature extends bearing service life and reduces maintenance intervals
  • Self-aligning design compensates for shaft deflections and installation inaccuracies
  • High load carrying capacity ensures reliable function in demanding applications
  • C3 clearance supports optimal performance under thermal expansion and heavy loads
  • Low friction operation minimises heat generation and energy consumption
Application & Usage
  • Used with modular bearing housings and accessories in industrial equipment
  • Ideal for heavy-duty conveyor systems in material handling plants
  • Compatible with machinery requiring compensation for shaft misalignment
Save to list

€1,496.31/ pieceexcl. VAT

€1,810.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
231
Type
Spherical Roller Bearing
Inner Diameter
170 mm
Outer Diameter
280 mm
Width
88 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1500 kN
Dynamic load rating
1086 kN
Limiting speed
2400 rpm
Reference speed
1800 rpm
Weight
21.2 kg
Weight
46.7 lb
Alternatives

€1,541.52/ pieceexcl. VAT

€1,865.24incl. VAT

Estimated delivery date - 11/11/2026