






€1,087.73/ pieceexcl. VAT
€1,316.15incl. VAT
16 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Spherical Roller Bearing |
Inner Diameter | 150 mm |
Outer Diameter | 250 mm |
Width | 80 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1200 kN |
Dynamic load rating | 883 kN |
Limiting speed | 2600 rpm |
Reference speed | 2000 rpm |
Fatigue load limit | 114 kN |
Weight | 15.7 kg |
Weight | 34.6 lb |
€1,115.55/ pieceexcl. VAT
€1,349.82incl. VAT
Estimated delivery date - 10/11/2026