SKF

SKF Double-row spherical roller bearing Cylindrical bore 23128 CC/C3W33

  • ERIKS:23756087
  • Manufacturer:7316576603686
Image 1
Overview This spherical roller bearing supports heavy loads in both directions and accommodates shaft misalignment and deflections. Its design enables relubrication to maintain performance and longevity. The self-aligning construction minimises friction and temperature increases under operating loads. Modular design compatibility allows integration with housings sleeves and nuts. Features
  • Accommodates misalignment to reduce stress on shafts and housings during operation
  • High load carrying capacity enables use in demanding industrial environments
  • Relubrication feature extends service life and minimises maintenance interruptions
  • Low friction design helps maintain stable operating temperatures under varying loads
  • Sheet metal cage construction supports durability and operational stability
Application & Usage
  • Used with heavy-duty conveyor systems requiring consistent bearing alignment
  • Ideal for modular assemblies in process industry machinery
  • Compatible with mining equipment subjected to shaft deflections
Save to list

€824.18/ pieceexcl. VAT

€997.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
231
Type
Spherical Roller Bearing
Inner Diameter
140 mm
Outer Diameter
225 mm
Width
68 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
900 kN
Dynamic load rating
659 kN
Limiting speed
2800 rpm
Reference speed
2200 rpm
Weight
10.3 kg
Weight
22.7 lb
Alternatives

€829.57/ pieceexcl. VAT

€1,003.78incl. VAT

Estimated delivery date - 11/11/2026