SKF

SKF Double-row spherical roller bearing Cylindrical bore 23126 CC/W33

  • ERIKS:23756083
  • Manufacturer:7316576603648
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is designed to accommodate heavy loads in both directions and manage misalignment. Its self-aligning properties minimise increases in friction and temperature. The sheet metal cage and modular compatibility enable flexible mounting options. Relubrication features support extended service life and reliability. Features
  • Self-aligning design reduces impact of shaft deflections and misalignment during operation
  • High load capacity allows use in demanding industrial environments with heavy radial and axial loads
  • Relubrication features extend operational life and minimise maintenance frequency for users
  • Low friction properties contribute to reduced temperature rise and energy consumption
  • Sheet metal cage construction provides durability and consistent roller guidance under load
Application & Usage
  • Used with modular bearing housings for flexible industrial assembly
  • Ideal for heavy machinery requiring high load support and misalignment tolerance
  • Compatible with equipment in mining
  • construction
  • and material handling systems
Save to list

€705.13/ pieceexcl. VAT

€853.21incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
231
Type
Spherical Roller Bearing
Inner Diameter
130 mm
Outer Diameter
210 mm
Width
64 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
780 kN
Dynamic load rating
586 kN
Limiting speed
3200 rpm
Reference speed
2400 rpm
Fatigue load limit
78 kN
Weight
8.43 kg
Weight
18.6 lb
Alternatives

€744.68/ pieceexcl. VAT

€901.06incl. VAT

Estimated delivery date - 11/11/2026