SKF

SKF Double-row spherical roller bearing Cylindrical bore 23124 CC/W33

  • ERIKS:23756077
  • Manufacturer:7316576656200
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is engineered for heavy load accommodation in both directions. The self-aligning design enables compensation for shaft misalignment and deflections. Relubrication features facilitate extended service life and reduced maintenance requirements. Constructed with a sheet metal cage it supports high performance under demanding industrial conditions. Features
  • Self-aligning design compensates for shaft misalignment reducing risk of premature failure
  • Relubrication features enable longer intervals between maintenance lowering operational costs
  • Sheet metal cage construction provides durability and reliability in high load environments
  • Low friction operation minimises heat generation supporting longer bearing life
Application & Usage
  • Used with modular housing systems for enhanced installation flexibility
  • Ideal for heavy-duty industrial machinery exposed to shaft deflections
  • Compatible with equipment requiring high load carrying capacity
Save to list

€616.91/ pieceexcl. VAT

€746.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
231
Type
Spherical Roller Bearing
Inner Diameter
120 mm
Outer Diameter
200 mm
Width
62 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
695 kN
Dynamic load rating
534 kN
Limiting speed
3400 rpm
Reference speed
2600 rpm
Fatigue load limit
71 kN
Weight
7.72 kg
Weight
17 lb
Alternatives

€655.32/ pieceexcl. VAT

€792.94incl. VAT

Estimated delivery date - 11/11/2026