

€616.91/ pieceexcl. VAT
€746.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Spherical Roller Bearing |
Inner Diameter | 120 mm |
Outer Diameter | 200 mm |
Width | 62 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 695 kN |
Dynamic load rating | 534 kN |
Limiting speed | 3400 rpm |
Reference speed | 2600 rpm |
Weight | 7.72 kg |
Weight | 17 lb |
€624.05/ pieceexcl. VAT
€755.10incl. VAT
Estimated delivery date - 12/11/2026