

€363.98/ pieceexcl. VAT
€440.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Spherical Roller Bearing |
Inner Diameter | 100 mm |
Outer Diameter | 165 mm |
Width | 52 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 490 kN |
Dynamic load rating | 385 kN |
Limiting speed | 4000 rpm |
Reference speed | 3000 rpm |
Weight | 4.35 kg |
Weight | 9.59 lb |
€431.92/ pieceexcl. VAT
€522.62incl. VAT
Estimated delivery date - 10/11/2026