SKF

SKF Double-row spherical roller bearing Cylindrical bore 23076 CC/C3W33

  • ERIKS:11617159
  • Manufacturer:7316576655890
Image 1
Overview This spherical roller bearing features a 380 mm bore and is designed for high load capacity in demanding applications. It offers self-aligning capability to accommodate shaft misalignment while minimising friction and temperature rise. The sheet metal cage and C3 clearance enhance performance under heavy loads. Relubrication features support extended service life in modular systems. The bearing is supplied without sealing and lubricant. Features
  • Self-aligning design compensates for shaft misalignment and reduces operational disruptions
  • High dynamic and static load ratings support demanding industrial operations under heavy loads
  • Relubrication capability extends service life and minimises unplanned maintenance
  • Sheet metal cage improves stability and durability in continuous-duty environments
  • C3 radial clearance allows thermal expansion and optimises operational reliability
Application & Usage
  • Used with modular bearing housings in mining equipment
  • Ideal for large industrial gearboxes requiring high load support
  • Compatible with heavy-duty conveyor systems in material handling
Save to list

€5,970.17/ pieceexcl. VAT

€7,223.91incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
230
Type
Spherical Roller Bearing
Inner Diameter
380 mm
Outer Diameter
560 mm
Width
135 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
5000 kN
Dynamic load rating
2984 kN
Limiting speed
1200 rpm
Reference speed
900 rpm
Weight
111 kg
Weight
245 lb