






€5,063.18/ pieceexcl. VAT
€6,126.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Spherical Roller Bearing |
Inner Diameter | 360 mm |
Outer Diameter | 540 mm |
Width | 134 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 4800 kN |
Dynamic load rating | 2850 kN |
Limiting speed | 1200 rpm |
Reference speed | 950 rpm |
Fatigue load limit | 345 kN |
Weight | 107 kg |
Weight | 236 lb |
€7,837.16/ pieceexcl. VAT
€9,482.96incl. VAT
Estimated delivery date - 10/11/2026