SKF

SKF Double-row spherical roller bearing Cylindrical bore 23072 CC/C3W33

  • ERIKS:23756013
  • Manufacturer:7316570184303
Image 1
Overview This spherical roller bearing is designed for heavy loads in both directions and allows for shaft misalignment. The cylindrical bore and sheet metal cage support high operational stability and long life. Relubrication features extend maintenance intervals and ensure reliable performance. The bearing operates with low friction and resists increased wear in demanding environments. Features
  • Cylindrical bore design enables straightforward mounting and improved shaft compatibility
  • Sheet metal cage provides durability and stable roller guidance in dynamic conditions
  • Relubrication features extend maintenance intervals and reduce downtime
  • High load capacity accommodates heavy radial and axial forces for robust operation
  • Self-aligning construction compensates for shaft deflection and misalignment issues
Application & Usage
  • Used with modular bearing housings for flexible assembly requirements
  • Ideal for heavy-duty conveyor systems in bulk material handling
  • Compatible with large industrial fans requiring high reliability
Save to list

€5,063.18/ pieceexcl. VAT

€6,126.45incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
230
Type
Spherical Roller Bearing
Inner Diameter
360 mm
Outer Diameter
540 mm
Width
134 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
4800 kN
Dynamic load rating
2850 kN
Limiting speed
1200 rpm
Reference speed
950 rpm
Weight
107 kg
Weight
236 lb
Alternatives

€7,837.16/ pieceexcl. VAT

€9,482.96incl. VAT

Estimated delivery date - 11/11/2026