

€4,699.65/ pieceexcl. VAT
€5,686.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Spherical Roller Bearing |
Inner Diameter | 320 mm |
Outer Diameter | 480 mm |
Width | 121 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3800 kN |
Dynamic load rating | 2348 kN |
Limiting speed | 1400 rpm |
Reference speed | 1100 rpm |
Weight | 75.6 kg |
Weight | 167 lb |
€5,260.82/ pieceexcl. VAT
€6,365.59incl. VAT
Estimated delivery date - 11/11/2026