SKF

SKF Double-row spherical roller bearing Cylindrical bore 23052 CC/C3W33

  • ERIKS:23755975
  • Manufacturer:7316570289053
Image 1
Overview This spherical roller bearing is designed for heavy load applications requiring alignment tolerance. It features a cylindrical bore and a sheet metal cage supporting both radial and axial loads. The bearing includes relubrication features and operates effectively at low friction and long service life. It is suitable for modular system integration and shaft deflection conditions. Features
  • Self-aligning design compensates for shaft misalignment and deflection to reduce maintenance requirements
  • Relubrication features enable extended operational life and minimise downtime from lubrication failure
  • Sheet metal cage ensures consistent roller guidance enhancing load distribution and reliability
  • High load carrying capacity allows operation in demanding environments with heavy radial and axial loads
  • Low friction operation reduces heat generation supporting efficient energy use and equipment longevity
Application & Usage
  • Used with modular bearing housings and sleeves in industrial drive systems
  • Ideal for heavy machinery subject to shaft misalignment and high loads
  • Compatible with applications requiring frequent relubrication and long service intervals
Save to list

€2,764.08/ pieceexcl. VAT

€3,344.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
230
Type
Spherical Roller Bearing
Inner Diameter
260 mm
Outer Diameter
400 mm
Width
104 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
2550 kN
Dynamic load rating
1675 kN
Limiting speed
1700 rpm
Reference speed
1300 rpm
Weight
46.1 kg
Weight
102 lb
Alternatives

€2,906.45/ pieceexcl. VAT

€3,516.80incl. VAT

Estimated delivery date - 11/11/2026