SKF

SKF Double-row spherical roller bearing Cylindrical bore 23048 CC/W513

  • ERIKS:24002068
  • Manufacturer:7316570675054
Image 1
Overview This spherical roller bearing is designed for heavy loads and accommodates misalignment and shaft deflections. The bearing incorporates relubrication features to support extended service intervals. Its sheet metal cage and cylindrical bore enhance durability and facilitate straightforward mounting. Low friction operation ensures consistent performance and resistance to temperature increases. Features
  • Relubrication feature reduces maintenance intervals and minimises unexpected downtime for users
  • Self-aligning design accommodates shaft deflections and misalignment
  • improving operational reliability
  • High load carrying capacity supports demanding industrial applications with significant axial and radial forces
  • Low friction characteristics help maintain stable operating temperatures and minimise energy losses
  • Sheet metal cage construction provides durability and resistance to wear in harsh conditions
Application & Usage
  • Used with modular bearing systems incorporating housings
  • sleeves and nuts
  • Ideal for heavy industrial machinery requiring support for high stress loads
  • Compatible with installations subject to shaft deflections and dynamic misalignment
Save to list

€2,456.70/ pieceexcl. VAT

€2,972.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
230
Type
Spherical Roller Bearing
Inner Diameter
240 mm
Outer Diameter
360 mm
Width
92 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
2080 kN
Dynamic load rating
1340 kN
Limiting speed
1900 rpm
Reference speed
1500 rpm
Weight
32.4 kg
Weight
71.4 lb