SKF

SKF Double-row spherical roller bearing Cylindrical bore 23044 CC/W33

  • ERIKS:23755959
  • Manufacturer:7316576601385
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview This spherical roller bearing is designed for high load accommodation in modular systems. Its self-aligning construction allows for shaft deflections and misalignment without significant friction or temperature rise. The inclusion of relubrication features supports extended service life. The product is suitable for demanding industrial environments requiring robust and reliable bearing performance. Features
  • Self-aligning geometry compensates for shaft misalignment preventing premature failure
  • High dynamic load rating enables use in heavy-duty operations increasing operational reliability
  • Relubrication feature allows maintenance without disassembly supporting longer service intervals
  • Sheet metal cage construction maintains roller stability improving operational consistency
  • Low friction design reduces energy loss supporting efficient system performance
Application & Usage
  • Used with modular bearing housings and support components
  • Ideal for heavy machinery requiring high load carrying bearings
  • Compatible with systems experiencing shaft deflections or misalignment
Save to list

€2,055.79/ pieceexcl. VAT

€2,487.51incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
230
Type
Spherical Roller Bearing
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
90 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1860 kN
Dynamic load rating
1261 kN
Limiting speed
2000 rpm
Reference speed
1600 rpm
Fatigue load limit
163 kN
Weight
29.3 kg
Weight
64.7 lb
Alternatives

€1,868.34/ pieceexcl. VAT

€2,260.69incl. VAT

Estimated delivery date - 11/11/2026