SKF

SKF Double-row spherical roller bearing Cylindrical bore 23044 CC/C4W33

  • ERIKS:24002067
  • Manufacturer:7316576655258
Image 1
Overview This spherical roller bearing is designed to accommodate heavy loads and misalignment in demanding industrial applications. The bearing features a cylindrical bore and sheet metal cage supporting reliable operation under challenging conditions. Relubrication features extend service life by maintaining optimal lubrication. The bearing supports low friction and increased wear resistance suitable for modular systems with housings and sleeves. Features
  • Cylindrical bore ensures precise shaft fit for stable rotation and reduced vibration
  • Sheet metal cage increases structural integrity for reliable high-load performance
  • Relubrication features maintain optimal lubrication reducing maintenance frequency
  • Two-row design improves load distribution for extended bearing longevity
  • High limiting speed supports dynamic applications with reduced operational temperature rise
Application & Usage
  • Used with conveyor housings in bulk material transport
  • Ideal for shaft systems subject to frequent misalignment
  • Compatible with modular bearing units in heavy machinery
Save to list

€2,202.63/ pieceexcl. VAT

€2,665.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
230
Type
Spherical Roller Bearing
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
90 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1860 kN
Dynamic load rating
1261 kN
Limiting speed
2000 rpm
Reference speed
1600 rpm
Weight
29.1 kg
Weight
64.1 lb
Alternatives

€1,962.44/ pieceexcl. VAT

€2,374.55incl. VAT

Estimated delivery date - 11/11/2026