






€1,199.00/ pieceexcl. VAT
€1,450.79incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Spherical Roller Bearing |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 74 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1250 kN |
Dynamic load rating | 883 kN |
Limiting speed | 2600 rpm |
Reference speed | 2000 rpm |
Fatigue load limit | 114 kN |
Weight | 16.4 kg |
Weight | 36.2 lb |
€1,271.92/ pieceexcl. VAT
€1,539.02incl. VAT
Estimated delivery date - 10/11/2026