SKF

SKF Double-row spherical roller bearing Cylindrical bore 23036 CC/C4W33

  • ERIKS:13196265
  • Manufacturer:7316571545585
Image 1
Overview This spherical roller bearing accommodates heavy loads in both directions and supports misalignment and shaft deflection. Its design includes features for relubrication ensuring reliable operation in demanding environments. The bearing operates with low friction and maintains performance under high loads. Modular compatibility with housings and sleeves enables flexible system integration. Features
  • Self-aligning construction compensates for shaft deflection to prevent premature failure
  • High load carrying capacity withstands demanding applications and reduces downtime
  • Integrated relubrication feature extends service life and minimises maintenance intervals
  • Low friction operation maintains stable temperatures and reduces energy consumption
  • Sheet metal cage design enhances wear resistance for consistent performance
Application & Usage
  • Used with modular bearing housings in heavy industrial machinery
  • Ideal for conveyor systems requiring high load support and alignment
  • Compatible with mining equipment subjected to shock and vibration
Save to list

€1,284.65/ pieceexcl. VAT

€1,554.43incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
230
Type
Spherical Roller Bearing
Inner Diameter
180 mm
Outer Diameter
280 mm
Width
74 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1250 kN
Dynamic load rating
883 kN
Limiting speed
2600 rpm
Reference speed
2000 rpm
Weight
16.4 kg
Weight
36.2 lb
Alternatives

€1,335.98/ pieceexcl. VAT

€1,616.54incl. VAT

Estimated delivery date - 11/11/2026