SKF

SKF Double-row spherical roller bearing Cylindrical bore 23036 CC/C2W33

  • ERIKS:11935812
  • Manufacturer:7316571150185
Image 1
Overview This spherical roller bearing features a cylindrical bore and sheet metal cage providing high load capacity and self-aligning performance. The design accommodates shaft deflections and misalignment with minimal friction or heat increase. Integrated relubrication features support longer service intervals and enhanced durability. Its robust construction supports heavy loads in both directions for demanding applications. Features
  • Cylindrical bore enables easy shaft mounting and precise alignment reducing installation errors
  • Sheet metal cage ensures uniform load distribution providing stable operation under heavy loads
  • Relubrication feature extends service life reducing maintenance frequency and downtime
  • Self-aligning design compensates for shaft deflections maintaining reliable operation in misaligned systems
  • Two-row configuration increases load carrying capacity ensuring performance in demanding environments
Application & Usage
  • Ideal for modular bearing systems requiring high load capacity and serviceability
  • Compatible with housings sleeves and nuts in heavy industrial machinery
  • Used with equipment experiencing shaft deflections and misalignment
Save to list

€1,283.29/ pieceexcl. VAT

€1,552.78incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
230
Type
Spherical Roller Bearing
Inner Diameter
180 mm
Outer Diameter
280 mm
Width
74 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
1250 kN
Dynamic load rating
883 kN
Limiting speed
2600 rpm
Reference speed
2000 rpm
Weight
16.4 kg
Weight
36.2 lb